X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Delta Faucet D1324 "Monitor" Single Handle Shower Faucet

Item: D1324
Finish: Chrome
Complete Faucet: Price includes trim and valve
Online Availability: Please call for availability.


Details and Dimensions

Faucet Configuration Single Handle
Shower Valve Type Single Function Pressure Balance Cartridge
Shower Head Diameter 2-5/8"
Shower Head Width 2-3/4"
Number Of Spray Head Functions 1
Spray Functions Full Spray
Number Of Handles 1 Handle
Handle(s) Included Yes
Handle Type Knob
Flow Rate (GPM) 2.0
Pressure Balanced Yes
Construction Brass
Tub/Shower Model Available Yes
Shown With Clear Knob Handle
Eco-Friendly Water Efficient
CEC Approved No
Features Scald Guard