Delta Faucet D1323 "Monitor" Single Handle Shower Faucet
| Item: | D1323 |
| Finish: | Chrome |
| Complete Faucet: | Price includes trim and valve |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $113.71
Details and Dimensions
| Faucet Configuration | Single Handle |
| Shower Valve Type | Single Function Pressure Balance Cartridge |
| Handle(s) Included | Yes |
| Handle Type | Lever |
| Flow Rate (GPM) | 2 |
| Pressure Balanced | Yes |
| Construction | Brass |
| Shown With | Lever Handle |
| ADA Compliant | Yes |
| Eco-Friendly | Water Sense |
| Features | • Scald Guard |
| Product Specifications |
| Installation Guide |
| Parts Breakdown |
| Warranty |


