Back to Search Results
Ferguson.com Home
>
Mirrors
>
Square/Rectangular Mirrors
> DecoLav
>
D9712ESP
DecoLav D9712ESP "Gavin" Square/Rectangular Mirror
| Item: | D9712ESP |
| Finish: | Espresso |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $611.46 (Pricing is for Espresso)
Details and Dimensions
| Height | 32" |
| Width | 30" |
| Length | 2-1/4" |
| Construction | Wood |
| Features | • Wall Mounted Rectangular Mirror |
| Installation Hardware Included | Yes |
| Weight | 8 lbs |


