DecoLav D5248ESP "Tyson" Bathroom Furniture
| Item: | D5248ESP |
| Finish: | Espresso |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $747.34 (Pricing is for Espresso)
Details and Dimensions
| Height | 26" |
| Width | 22" |
| Features | • Solid Wood Frame, Adjustable Interior Shelf, Open Storage Cubby with Towel Bar, Double Front Doors with Inset Frosted Glass Panels, Wall Mounted • Satin Nickel Hardware, Fully Assembled for Easy Installation |
| Weight | 18 lbs |
| Construction | Wood |
| Length | 8-7/8" |


