Back to Search Results
Ferguson.com Home
>
Medicine Cabinets
>
Tri-view Medicine Cabinets
> DecoLav
>
D5247MPL
DecoLav D5247MPL "Tyson" Vanity Base
| Item: | D5247MPL |
| Finish: | Maple |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $1,689.90 (Pricing is for Maple)
Details and Dimensions
| Height | 32" |
| Width | 31" |
| Faucet Hole Configuration | Single Hole |
| Number of Faucet Holes | 0 Hole |
| Drain Location | Center Rear |
| Drain Hole Size | 1-3/4" |
| Drain Included | No |
| Features | • Double Front Sliding Doors with Inset Frosted Glass Panels, Solid Wood Frame and Legs, Lower Drawer, Concealed Storage Cavity • Satin Nickel Hardware, Stainless Steel Toe Caps |
| Includes | Vitreous China Vessel Sink with Overflow, Carmello Maple Finish Granite Vanity Countertop |
| Weight | 74 lbs |
| Bowl Width | 2-1/2" |
| Construction | Wood |
| Includes Metal Pop-Up Drain | No |
| Length | 22" |
| Number of Bowls | 1 |
| Sink Installation Type | Vessel |


