X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

DecoLav D1485CWH "Classically Redefined" Vessel Style Bathroom Sink

Item: D1485CWH
Finish: White
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Sink Installation Type Vessel
Faucet Hole Configuration Vessel / No Faucet Holes
Length 24-1/2"
Width 15-1/2"
Depth 6-1/2"
Height 6-1/4"
Overall Size 24-1/2 x 15-1/2 x 6-1/2
Bowl Length 19-1/4"
Bowl Width 10-1/4"
Bowl Depth 4-1/2"
Sink Shape Oval
Number of Faucet Holes 0 Hole
Drain Included No
Drain Location Center
Drain Hole Size 1-3/4"
Construction Vitreous China
Installation Hardware Included Yes
ADA Compliant Yes
Features "Without Overflow, Faucet and Drain Sold Separately"
Number of Bowls 1