X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

DecoLav D1441CWH "Montallegro" Vessel Style Bathroom Sink

Item: D1441CWH
Finish: White
Online Availability: Available for immediate shipment

List Price: $160.00

Price: $137.60



Details and Dimensions

Sink Installation Type Vessel
Faucet Hole Configuration Vessel / No Faucet Holes
Length 15-5/8"
Depth 6-3/8"
Height 6-3/8"
Overall Size 15-5/8 x 6-3/8
Bowl Length 15"
Bowl Depth 4-1/2"
Sink Shape Round
Number of Faucet Holes 0 Hole
Drain Included No
Drain Location Center
Drain Hole Size 1-3/4"
Overflow Yes
Overflow Location Front
Construction Vitreous China
Installation Hardware Included Yes
Features "With Overflow, Faucet and Drain Sold Separately"
Diameter 15-5/8"
Number of Bowls 1