DecoLav D1402CWH "Classically Redefined" Undermount Bathroom Sink
| Item: | D1402CWH |
| Finish: | White |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $116.10 (Pricing is for White)
Details and Dimensions
| Sink Installation Type | Undermount |
| Length | 21-1/4" |
| Width | 15-1/4" |
| Height | 8-1/4" |
| Overall Size | 21-1/4'' x 15-1/4'' x 8-1/4'' |
| Bowl Length | 17-1/2" |
| Bowl Width | 11-1/2" |
| Bowl Depth | 6-2/5" |
| Drain Included | No |
| Drain Location | Center |
| Drain Hole Size | 1-3/4" |
| Overflow | Yes |
| Overflow Location | Front |
| Construction | Vitreous China |
| Installation Hardware Included | Yes |
| Features | • With Overflow, Faucet and Drain Sold Separately |
| Number of Bowls | 1 |
| Product Specifications |
| Installation Guide |


