X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



DecoLav D1300P "Stainless Steel Bowl" Self Rimming Bathroom Sink

Item: D1300P
Finish: Polished Stainless Steel
Online Availability: Available for immediate shipment
Select Finish:

List Price: $320.00

Price: $275.20 (Pricing is for Polished Stainless Steel)



Details and Dimensions

Sink Installation Type Self Rimming
Faucet Hole Configuration No Faucet Holes
Length 19-1/4"
Width 16-1/4"
Depth 7-5/8"
Height 7-5/8"
Overall Size 19-1/4 x 16-1/4 x 7-5/8
Bowl Length 16-3/4"
Bowl Width 13-3/4"
Bowl Depth 5-5/8"
Sink Shape Oval
Number of Faucet Holes 0 Hole
Drain Included No
Drain Location Center
Drain Hole Size 1-3/4"
Overflow Yes
Overflow Location Front
Construction Stainless Steel
Sink Construction Metals
Installation Hardware Included Yes
Features "With Overflow, Faucet and Drain Sold Separately"
Number of Bowls 1