DecoLav D1300B "Stainless Steel Bowl" Bathroom Sink For Deckmount Faucet
| Item: | D1300B |
| Finish: | Brushed Stainless Steel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $196.94 (Pricing is for Brushed Stainless Steel)
Details and Dimensions
| Sink Installation Type | Self Rimming |
| Length | 16-1/4" |
| Width | 19-1/4" |
| Height | 7-5/8" |
| Overall Size | 19-1/4 x 16-1/4 |
| Bowl Length | 14" |
| Bowl Width | 17" |
| Bowl Depth | 5-5/8" |
| Drain Included | No |
| Drain Location | Center |
| Drain Hole Size | 1-3/4" |
| Overflow | Yes |
| Overflow Location | Front |
| Construction | Stainless Steel |
| Installation Hardware Included | Yes |
| Features | • With Overflow, Faucet and Drain Sold Separately |
| Number of Bowls | 1 |
| Product Specifications |
| Installation Guide |


