DecoLav D1220P "Stainless Steel Bowl" Self Rimming Bathroom Sink
| Item: | D1220P |
| Finish: | Polished Stainless Steel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $196.94 (Pricing is for Polished Stainless Steel)
Details and Dimensions
| Sink Installation Type | Undermount |
| Height | 6-3/4" |
| Bowl Width | 14-1/2" |
| Bowl Depth | 6-1/8" |
| Drain Included | No |
| Drain Location | Center |
| Drain Hole Size | 1-3/4" |
| Overflow | Yes |
| Overflow Location | Back |
| Construction | Stainless Steel |
| Installation Hardware Included | Yes |
| Features | • With Overflow, Faucet and Drain Sold Separately |
| Diameter | 16-1/4" |
| Number of Bowls | 1 |
| Product Specifications |
| Installation Guide |


