DecoLav D9298CP "Push Button Drain" Lavatory Drain
| Item: | D9298CP |
| Finish: | Chrome |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $85.14 (Pricing is for Chrome)
Details and Dimensions
| Diameter | 2-3/4" |
| Height | 8-3/4" |
| Construction | Brass |
| Features | • Push Button Closing Umbrella Drain without Overflow |
| Connection Size | 1-1/4 |
| Installation Guide |


