DecoLav D9296CP "Strainer Drain" Lavatory Drain
| Item: | D9296CP |
| Finish: | Chrome |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $57.62 (Pricing is for Chrome)
Details and Dimensions
| Diameter | 2-1/4" |
| Height | 9-7/8" |
| Construction | Brass |
| Features | • Grid Drain Without Overflow |
| Connection Size | 1-1/2 |
| Installation Guide |


