DecoLav D9020CP "Mounting Ring" Miscellaneous Bathroom Accessory
| Item: | D9020CP |
| Finish: | Chrome |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $49.02 (Pricing is for Chrome)
Details and Dimensions
| Diameter | 3" |
| Height | 0-3/4" |
| Construction | Brass |
| Features | • For Use with DecoLav Glass Vessel Sinks |
| Installation Guide |


