DecoLav D1451CWH "Classically Redefined" Vessel Style Bathroom Sink
| Item: | D1451CWH |
| Finish: | White |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $215.00
Details and Dimensions
| Sink Installation Type | Vessel |
| Faucet Hole Configuration | Single Hole |
| Height | 6-3/4" |
| Overall Size | 16'' Diameter x 6-3/4'' |
| Bowl Width | 14" |
| Number of Faucet Holes | 1 Hole |
| Faucet Hole Diameter | 1-3/8" |
| Drain Included | No |
| Drain Location | Center |
| Drain Hole Size | 1-3/4" |
| Overflow | Yes |
| Overflow Location | Back |
| Construction | Vitreous China |
| Installation Hardware Included | Yes |
| ADA Compliant | Yes |
| Features | • With Overflow, Faucet and Drain Sold Separately |
| Diameter | 16" |
| Number of Bowls | 1 |
| Product Specifications |
| Installation Guide |


