X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



DecoLav D1411CWH "Classically Redefined" Vessel Style Bathroom Sink

Item: D1411CWH
Finish: White
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Sink Installation Type Vessel
Faucet Hole Configuration Single Hole
Length 25-1/8"
Width 19-1/4"
Depth 7-1/2"
Height 8"
Overall Size 25-1/8 x 19-1/4 x 7-1/2
Bowl Width 14-1/2"
Bowl Depth 5-3/4"
Sink Shape Oval
Number of Faucet Holes 1 Hole
Faucet Hole Diameter 1-3/8"
Drain Included No
Drain Location Center
Drain Hole Size 1-3/4"
Overflow Yes
Overflow Location Back
Construction Vitreous China
Installation Hardware Included Yes
Features "With Overflow, Faucet and Drain Sold Separately"
Number of Bowls 1