Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

DecoLav D1410CWH "Classically Redefined" Vessel Style Bathroom Sink

Item: D1410CWH
Finish: White
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.

Details and Dimensions

Sink Installation Type Vessel
Faucet Hole Configuration Vessel / No Faucet Holes
Length 21-1/4"
Depth 5-3/4"
Height 6-1/2"
Overall Size 21-1/4 x 5-3/4
Bowl Length 21-1/4"
Bowl Depth 4-7/8"
Sink Shape Round
Number of Faucet Holes 0 Hole
Drain Included No
Drain Location Center
Drain Hole Size 1-3/4"
Overflow Yes
Overflow Location Back
Construction Vitreous China
Installation Hardware Included Yes
Features "With Overflow, Faucet and Drain Sold Separately"
Diameter 21-1/4"
Number of Bowls 1