X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Danze DD512556BNT "Bannockburn" Shower Faucet Trim Kit

Item: DD512556BNT
Finish: Brushed Nickel
Trim Kit: Price only includes trim. Valve Sold Separately.
Online Availability: Available for immediate shipment


Details and Dimensions

Faucet Configuration Single Handle
Rough In Valve Included No
Shower Head Diameter 4"
Shower Head Type Multi Function
Shower Arm Length 6"
Number Of Spray Head Functions 3
Handle Type Lever
Number Of Handles 1 Handle
Handle(s) Included Yes
Flow Rate (GPM) 2.0
Pressure Balanced Yes
Construction Metal
Drain Included No
Fits These Models D112000BT (w/ stops) or D115000BT (w/o stops) or D112500BT (w/ stops) or D115500BT (w/o stops)
Eco-Friendly Water Sense
CEC Approved No