X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Danze DD510556T "Bannockburn" Shower Faucet Trim Kit

Item: DD510556T
Finish: Chrome
Trim Kit: Price only includes trim. Valve Sold Separately.
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Faucet Configuration Single Handle
Rough In Valve Included No
Shower Head Diameter 4"
Shower Head Type Multi Function
Shower Arm Length 6"
Number Of Spray Head Functions 3
Handle Type Lever
Number Of Handles 1 Handle
Handle(s) Included Yes
Flow Rate (GPM) 2.0
Pressure Balanced Yes
Construction Metal
Drain Included No
Fits These Models D112000BT (w/ stops) or D115000BT (w/o stops) or D112500BT (w/ stops) or D115500BT (w/o stops)
ADA Compliant Yes
Eco-Friendly Water Sense
CEC Approved Yes