X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Danze DD502056T "Bannockburn" Tub & Shower Faucet Trim Kit

Item: DD502056T
Finish: Chrome
Trim Kit: Price only includes trim. Valve Sold Separately.
Online Availability: Please call for availability.
Select Finish:

List Price: $153.00

Price: $128.52 (Pricing is for Chrome)



Details and Dimensions

Faucet Configuration Single Handle
Rough In Valve Included No
Shower Head Diameter 4"
Shower Head Type Multi Function
Shower Arm Length 6"
Number Of Spray Head Functions 3
Spout Length 4-13/16"
Handle Type Lever
Number Of Handles 1 Handle
Handle(s) Included Yes
Handshower Included No
Pressure Balanced Yes
Construction Metal
Diverter Location Spout
Drain Included No
Fits These Models D112000BT (w/ stops) or D115000BT (w/o stops) or D112500BT (w/ stops) or D115500BT (w/o stops)
ADA Compliant Yes
Eco-Friendly Water Sense
CEC Approved No