X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Danze DD500056T "Bannockburn" Tub & Shower Faucet Trim Kit

Item: DD500056T
Finish: Chrome
Trim Kit: Price only includes trim. Valve Sold Separately.
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Faucet Configuration Single Handle
Rough In Valve Included No
Shower Head Diameter 3-1/2"
Shower Head Type Single Function
Shower Arm Length 6"
Handle Type Lever
Number Of Handles 1 Handle
Handle(s) Included Yes
Handshower Included No
Pressure Balanced Yes
Construction Metal
Diverter Location Spout
Drain Included No
Fits These Models D112000BT (w/ stops) or D115000BT (w/o stops) or D112500BT (w/ stops) or D115500BT (w/o stops)
ADA Compliant Yes
CEC Approved No