Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Danze DD562056T "Bannockburn" Non-Thermostatic Valve Trim

Item: DD562056T
Finish: Chrome
Trim Kit: Price only includes trim. Valve Sold Separately.
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.

Details and Dimensions

Faucet Configuration Single Handle
Rough In Valve Included No
Handle Type Lever
Number Of Handles 1 Handle
Handle(s) Included Yes
Construction Metal
Drain Included No
Fits These Models D155000BT, only
ADA Compliant Yes
Features Deep wall extension kit for 3/4
Additional Information 4-port thermostatic valve with isolation stops