X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Danze DD562040RBT "Fairmont™" Non-Thermostatic Valve Trim

Item: DD562040RBT
Finish: Oil Rubbed Bronze
Trim Kit: Price only includes trim. Valve Sold Separately.
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Faucet Configuration Single Handle
Rough In Valve Included No
Handle Type Lever
Number Of Handles 1 Handle
Handle(s) Included Yes
Pressure Balanced Yes
Construction Metal
Drain Included No
ADA Compliant Yes