X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Danze DD560958T "Parma™" Transfer Valve Trim

Item: DD560958T
Finish: Chrome
Trim Kit: Price only includes trim. Valve Sold Separately.
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Faucet Configuration Single Handle
Rough In Valve Included No
Valve Type 3/4
Handle Type Lever
Number Of Handles 1 Handle
Handle(s) Included Yes
Construction Metal
Features • Requires Valve D135300BT - Volume Control or D130001B for Diverter
Additional Information • Volume Control Valve Or 4-Port Diverter