X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Danze DD560957T "Opulence" Transfer Valve Trim

Item: DD560957T
Finish: Chrome
Trim Kit: Price only includes trim. Valve Sold Separately.
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Faucet Configuration Single Handle
Rough In Valve Included No
Handle Type Lever
Number Of Handles 1 Handle
Handle(s) Included Yes
Fits These Models D135300BT Valve
ADA Compliant Yes
Additional Information Volume Control or 4-Port Diverter Trim
Shower Valve Type Deep wall extension kit for 3/4