X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Danze DD510458T "Parma™" Non-Thermostatic Valve Trim

Item: DD510458T
Finish: Chrome
Trim Kit: Price only includes trim. Valve Sold Separately.
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Faucet Configuration Single Handle
Rough In Valve Included No
Handle Type Lever
Number Of Handles 1 Handle
Handle(s) Included Yes
Pressure Balanced Yes
Construction Metal
Drain Included Yes
Fits These Models D112000BT (w/stops) or D115000BT (w/o stops).