X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Danze DD502157BST "Opulence™" Tub & Shower Faucet Trim Kit

Item: DD502157BST
Finish: Satin Black
Trim Kit: Price only includes trim. Valve Sold Separately.
Select Finish:

Discontinued, please call.


Details and Dimensions

Rough In Valve Included No
Valve Type Ceramic Disc
Shower Head Diameter 4"
Shower Head Type Single Function
Shower Arm Length 12"
Number Of Handles 1 Handle
Flow Rate (GPM) 2.0
Pressure Balanced Yes
Construction Brass
Connection Size 1/2
ADA Compliant Yes
Features • Scald Guard
Shower Arm Included Yes