X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Danze DD502157BST "Opulence" Tub & Shower Faucet Trim Kit

Item: DD502157BST
Finish: Satin Black
Trim Kit: Price only includes trim. Valve Sold Separately.

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Rough In Valve Included No
Valve Type Ceramic Disc
Shower Head Diameter 4"
Shower Head Type Single Function
Shower Arm Length 12"
Number Of Handles 1 Handle
Flow Rate (GPM) 2.0
Pressure Balanced Yes
Construction Brass
Connection Size 1/2
ADA Compliant Yes
Features Scald Guard
CEC Approved No
Shower Arm Included Yes