X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Danze DD500540T "Fairmont™" Shower Faucet Trim Kit

Item: DD500540T
Finish: Chrome
Trim Kit: Price only includes trim. Valve Sold Separately.
Online Availability: Please call for availability.

List Price: $122.00

Price: $106.68 (Pricing is for Chrome)



Details and Dimensions

Faucet Configuration Single Handle
Rough In Valve Included No
Shower Head Diameter 3-1/2"
Shower Head Type Single Function
Shower Arm Length 6"
Handle Type Lever
Number Of Handles 1 Handle
Handle(s) Included Yes
Construction Metal
Drain Included No
ADA Compliant Yes