X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Danze DD500458T "Parma™" Non-Thermostatic Valve Trim

Item: DD500458T
Finish: Chrome
Trim Kit: Price only includes trim. Valve Sold Separately.
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Faucet Configuration Single Handle
Rough In Valve Included No
Handle Type Lever
Number Of Handles 1 Handle
Handle(s) Included Yes
Construction Metal
Diverter Location Valve
Drain Included No
Fits These Models D113000BT
ADA Compliant Yes