X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Danze DD500456BNT "Bannockburn™" Non-Thermostatic Valve Trim

Item: DD500456BNT
Finish: Brushed Nickel
Trim Kit: Price only includes trim. Valve Sold Separately.
Online Availability: Available for immediate shipment
Select Finish:

List Price: $177.00

Price: $148.68 (Pricing is for Brushed Nickel)



Details and Dimensions

Faucet Configuration Single Handle
Rough In Valve Included No
Handle Type Lever
Number Of Handles 1 Handle
Handle(s) Included Yes
Construction Metal
Diverter Location Spout
Drain Included No
ADA Compliant Yes