X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Danze DD500440RBT "Fairmont" Non-Thermostatic Valve Trim

Item: DD500440RBT
Finish: Oil Rubbed Bronze
Trim Kit: Price only includes trim. Valve Sold Separately.
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Faucet Configuration Single Handle
Rough In Valve Included No
Handle Type Lever
Number Of Handles 1 Handle
Handle(s) Included Yes
Pressure Balanced Yes
Construction Metal
ADA Compliant Yes
Valve Escutcheon Width 7-3/16"