X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Danze DD492110 Hand Held Shower

Item: DD492110
Finish: Chrome
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Shower Head Type Single Function
Length 8-5/16"
Connection Size 1-/2'' 14 NPSM
Hose Included No
CEC Approved No
Features Soft Touch Control
Additional Information Fit on D491111 Hand Shower Rough-In
Matching style to Amalfi D300930T and Parma D305658T Roman Tub faucet
Diameter 1-1/4"