X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Danze DD481144BN "Sirius" Shower Arm

Item: DD481144BN
Finish: Brushed Nickel
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Length 15"
Shower Arm Length 15"
Construction Solid Brass