X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Danze DD481136 Shower Arm

Item: DD481136
Finish: Chrome
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Length 6"
Shower Arm Length 6"
Construction All Brass