X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Danze DD465007 "Showerstick" Hand Held Shower

Item: DD465007
Finish: Chrome
Online Availability: Available for immediate shipment
Select Finish:

List Price: $187.00

Price: $162.12 (Pricing is for Chrome)



Details and Dimensions

Hose Included Yes
Hose Length 72"
Slidebar Included Yes
Slidebar Length 24"
Configuration Slide Bar Mount
Flow Rate (GPM) 2.5
CEC Approved Yes