Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Danze DD457014PBV "Opulence" Pull-Out Spray Kitchen Faucet

Item: DD457014PBV
Finish: Polished Brass
Select Finish:

Product no longer available. Please call for assistance to find a similar product.

Details and Dimensions

Faucet Hole Configuration 1 Or 3-Hole
Overall Height 8-1/2"
Construction Brass
ADA Compliant Yes
Spout Height 4-3/8"
Spout Reach 8-3/8"
Flow Rate (GPM) 2.5
Valve Type Ceramic Disc
Number Of Handles 1 Handle
Number of Faucet Holes 1 or 3 Hole
Shown With Lever Handle
Low Lead Compliant Yes
CEC Approved No