Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Danze DD457014AC "Opulence™" Pull-Out Spray Kitchen Faucet

Item: DD457014AC
Finish: Antique Copper
Online Availability: Available for immediate shipment
Select Finish:

List Price: $516.00

Price: $433.44 (Pricing is for Antique Copper)

Details and Dimensions

Faucet Hole Configuration 1 Or 3-Hole
Overall Height 8-1/2"
Construction Brass
ADA Compliant Yes
Spout Height 4-3/8"
Spout Reach 8-3/8"
Flow Rate (GPM) 2.5
Valve Type Ceramic Disc
Number Of Handles 1 Handle
Number of Faucet Holes 1 or 3 Hole
Shown With Lever Handle
Low Lead Compliant Yes