X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Danze DAND455612WH "Melrose" Pull-Out Spray Kitchen Faucet

Item: DAND455612WH
Finish: White

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Faucet Hole Configuration 3 Hole
Overall Height 10"
Construction Brass
ADA Compliant Yes
Spout Height 5-1/2"
Spout Reach 6-3/4"
Flow Rate (GPM) 2.5
Valve Type Ceramic Disc
Number Of Handles 1 Handle
Number of Faucet Holes 3 Hole
Handle Type Lever
Shown With Lever Handle
Soap Dispenser Included Yes
Low Lead Compliant Yes
CEC Approved No