X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Danze DD454746 "Bellefleur™" Pull-Out Spray Kitchen Faucet

Item: DD454746
Finish: Chrome
Online Availability: Please call for availability.
Select Finish:

List Price: $392.00

Price: $329.28 (Pricing is for Chrome)



Details and Dimensions

Faucet Hole Configuration 1 Hole
Overall Height 16-3/4"
Construction Brass
ADA Compliant Yes
Spout Height 9-3/4"
Spout Reach 9"
Flow Rate (GPM) 2.5
Valve Type Ceramic Disc
Number Of Handles 1 Handle
Number of Faucet Holes 1 Hole
Handle Type Lever
Low Lead Compliant Yes
CEC Approved No