X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Danze DD454612 "Melrose™" Pull-Out Spray Kitchen Faucet

Item: DD454612
Finish: Chrome
Online Availability: Please call for availability.
Select Finish:

List Price: $237.00

Price: $199.08 (Pricing is for Chrome)



Details and Dimensions

Faucet Hole Configuration 2 Hole
Overall Height 8-2/3"
Construction Brass
ADA Compliant Yes
Spout Height 5-5/8"
Spout Reach 9"
Flow Rate (GPM) 2.5
Valve Type Ceramic Disc
Number Of Handles 1 Handle
Number of Faucet Holes 2 Hole
Handle Type Lever
Soap Dispenser Included Yes
Low Lead Compliant Yes
CEC Approved No