X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Danze DD454557BR "Opulence™" Pull-Out Spray Kitchen Faucet

Item: DD454557BR
Finish: Tumbled Bronze
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Faucet Hole Configuration 1 Hole
Width 14"
Overall Height 17-7/8"
Construction Brass
ADA Compliant Yes
Spout Height 10-2/3"
Spout Reach 7-2/3"
Flow Rate (GPM) 2.5
Valve Type Ceramic Disc
Number Of Handles 1 Handle
Number of Faucet Holes 1 Hole
Handle Type Lever
Shown With Metal Lever Handle
Low Lead Compliant Yes
CEC Approved No