X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Danze DD451269 "Sunflower" Shower Head

Item: DD451269
Finish: Chrome
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Shower Head Type Rain Head
Spray Face Diameter 4"
Construction Solid Brass
Number Of Spray Head Functions 1
Flow Rate (GPM) 2.5
CEC Approved No