X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Danze DD446611 "Sheridan™" Towel Bar

Item: DD446611
Finish: Chrome
Online Availability: Discontinued

Discontinued, please call.


Details and Dimensions

Bar Length 24"
Length 24"
Construction All Brass