X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Danze DD443411RB "Opulence™" Towel Bar

Item: DD443411RB
Finish: Oil Rubbed Bronze
Online Availability: Discontinued
Select Finish:

Discontinued, please call.


Details and Dimensions

Bar Length 18"
Length 18"
Construction All Brass