X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Danze DD441602 "Bannockburn™" Towel Bar

Item: DD441602
Finish: Chrome
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $97.00

Price: $81.48 (Pricing is for Chrome)



Details and Dimensions

Bar Length 24"
Length 24"
Construction Solid Brass