X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Danze DD441602BN "Bannockburn" Towel Bar

Item: DD441602BN
Finish: Brushed Nickel
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Bar Length 24"
Length 24"
Construction Solid Brass