X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Danze DD422057BR "Opulence™" Two Handle Kitchen Faucet

Item: DD422057BR
Finish: Tumbled Bronze
Online Availability: Available for immediate shipment
Select Finish:

List Price: $642.00

Price: $539.28 (Pricing is for Tumbled Bronze)



Details and Dimensions

Faucet Hole Configuration 4 Hole
Overall Height 9-3/4"
Construction Brass
ADA Compliant Yes
Spout Height 7-3/4"
Spout Reach 9"
Swivel Spout Yes
Degree of Spout Swing 360
Side Spray Included Yes
Flow Rate (GPM) 2.5
Valve Type Ceramic Disc
Number Of Handles 2 Handle
Number of Faucet Holes 4 Hole
Handle Type Lever
Low Lead Compliant Yes