X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Danze DD404557BR "Opulence™" Two Handle Kitchen Faucet

Item: DD404557BR
Finish: Tumbled Bronze
Online Availability: Available for immediate shipment
Select Finish:

List Price: $837.00

Price: $703.08 (Pricing is for Tumbled Bronze)



Details and Dimensions

Faucet Hole Configuration 4 Hole
Overall Height 10-7/8"
Construction Brass
ADA Compliant Yes
Spout Height 7-3/4"
Spout Reach 9"
Side Spray Included Yes
Flow Rate (GPM) 2.5
Valve Type Ceramic Disc
Number Of Handles 2 Handle
Number of Faucet Holes 4 Hole
Handle Type Cross
Low Lead Compliant Yes
Handle(s) Included Yes
CEC Approved No