X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Danze DD404557RB "Opulence™" Two Handle Kitchen Faucet

Item: DD404557RB
Finish: Oil Rubbed Bronze
Online Availability: Discontinued
Select Finish:

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Faucet Hole Configuration 4 Hole
Overall Height 10-7/8"
Construction Brass
ADA Compliant Yes
Spout Height 7-3/4"
Spout Reach 9"
Side Spray Included Yes
Flow Rate (GPM) 2.5
Valve Type Ceramic Disc
Number Of Handles 2 Handle
Number of Faucet Holes 4 Hole
Handle Type Cross
Low Lead Compliant Yes
Handle(s) Included Yes
CEC Approved No